Please login to your online account to display your discounted pricing

Fisher Science Education™ Traceable™ Vane Anemometer Pens


Simple to operate; tough ABS plastic housing withstands severe lab conditions. Fisher Science Education Traceable Vane Anemometer Pens have high-contrast LCD display with 0.375 in. (0.95cm) digits.

Manufacturer: fisher science education™  3652FE

 View more versions of this product

Four AAA batteries

Catalog No. S98194

  • / Each
 

Description & Specifications

Specifications

Product Type Thermometer/Hygrometer/Dew Point/Barometer
Weight (English) 6 oz.
Height (English) 1.5 in.
Length (English) 1.5 in.
Height (Metric) 3.8cm
Dimensions (L x W x H) 1.5 x 8.25 x 1.5 in. (3.8 x 21.6 x 3.8cm)
Length (Metric) 3.8cm
Certifications/Compliance Individually serial-numbered Traceable Certificate from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Width (English) 8.25 in.
Width (Metric) 21.6cm

  • Three units provide airflow/temperature, airflow/temperature/humidity/dewpoint, or airflow/temperature/humidity/dewpoint/barometric pressure
  • HOLD button freezes display reading; press of a button unit recalls minimum/maximum
  • Dimensions: 1.5 × 8.25 × 1.5 in. (3.8 × 21.6 × 3.8cm)
  • Weight: 6 oz. (170g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.