Please login to your online account to display your discounted pricing

Fisher Science Education™ Traceable™ Vane Anemometer Pens

Simple to operate; tough ABS plastic housing withstands severe lab conditions. Fisher Science Education Traceable Vane Anemometer Pens have high-contrast LCD display with 0.375 in. (0.95cm) digits.

$166.05 - $430.35

Specifications

Certifications/Compliance Individually serial-numbered Traceable Certificate from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Dimensions (L x W x H) 1.5 x 8.25 x 1.5 in. (3.8 x 21.6 x 3.8cm)
Weight (English) 6 oz.
View More Specs
Includes:  Four AAA batteries
Products
Catalog Number Mfr. No. Product Type Price Quantity    

S98192

 
fisher science education™
3650FE
Thermometer Each for $166.05

S98194

 
fisher science education™
3652FE
Thermometer/Hygrometer/Dew Point/Barometer Each for $430.35
Description & Specifications

Specifications

Certifications/Compliance Individually serial-numbered Traceable Certificate from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Dimensions (L x W x H) 1.5 x 8.25 x 1.5 in. (3.8 x 21.6 x 3.8cm)
Weight (English) 6 oz.

  • Three units provide airflow/temperature, airflow/temperature/humidity/dewpoint, or airflow/temperature/humidity/dewpoint/barometric pressure
  • HOLD button freezes display reading; press of a button unit recalls minimum/maximum
  • Dimensions: 1.5 × 8.25 × 1.5 in. (3.8 × 21.6 × 3.8cm)
  • Weight: 6 oz. (170g)

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.