missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Student Grade Spirit Thermometers

Check up to five results to perform an action.

Supplier:  Fisher Science Education™ B620050122

 View more versions of this product

Catalog No. S01963A




Description

Description

  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Specifications

ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD
Student
11.8 in.
Glass
Standard
110°C
-20°C
-20°C to +110°C
1°C
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Total Immersion
300 mm
Red Spirit
230°F
-4°F
-4°F to +230°F
±1.5°C
SDS
Documents

Documents

Promotions

Promotions