Please login to your online account to display your discounted pricing

Fisher Science Education™ Short Notch Collar Lapel Counter Coats


Unisex lab jacket won't bind or restrict.

Manufacturer: fisher science education  5090WHRGL/E

 View more versions of this product

Catalog No. S47455A

  • / Each
 

Description & Specifications

Specifications

Material Cotton
Material Polyester
Closure Type Button
No. of Pockets 3
Length (Metric) 106.6cm
Item Description Button Front
Length (English) 42 in.
Size Large
Style Regular
Size (English) Hip 46 in.
Collar Type Notched lapel
Gender Male
Size (English) Chest 44 to 46 in.
Color White