Please login to your online account to display your discounted pricing

Fisher Science Education™ Short Notch Collar Lapel Counter Coats


Unisex lab jacket won't bind or restrict.

Manufacturer: fisher science education  5090WHRGM/E

 View more versions of this product

Catalog No. S47453A

  • / Each
 

Description & Specifications

Specifications

No. of Pockets 3.0
Gender Male
Collar Type Notched lapel
Size (English) Hip 42 in.
Style Regular
Closure Type Button Front
Color White
Length (English) 38 in.
Length (Metric) 96.5cm
Material Polyester, Cotton
Size Medium
Size (English) Chest 40 to 42 in.