Please login to your online account to display your discounted pricing

Fisher Science Education™ Replacement Microscope Bulbs


Manufacturer: fisher science education  15WH

 View more versions of this product

Catalog No. S19621IBLB

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 1.37 in.
Wattage 20w
Light Source Halogen
Product Type Bulb
Diameter (Metric) Outer 3.47cm
For Use With (Equipment) Stereozoom microscopes
Voltage 12V