Please login to your online account to display your discounted pricing

Fisher Science Education™ Replacement Microscope Bulbs


Manufacturer: fisher science education  LBB1

 View more versions of this product

Catalog No. S300BLB

  • / Each
 

Description & Specifications

Specifications

Voltage 110V
For Use With (Equipment) Microscopes with tungsten illumination
Length (English) 2.12 in.
Length (Metric) 5.4cm
Wattage 20w
Light Source Tungsten
Product Type Bulb