missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Primary Stereomicroscopes

Popular stereomicroscopes for education and industry.

$524.65 - $524.65

Specifications

Objective Types 2X
Eyepiece Paired widefield 10x
Lighting Type Incidental/Transmitted
View More Specs

Includes: Vinyl dustcover

Products 1
Catalog Number Mfr. No. Magnification Power Head Style Price Quantity  
Catalog Number Mfr. No. Magnification Power Head Style Price Quantity  
S71004A View Documents Fisher Science Education™
405TBL102
20X Inclined head Each for $524.65
 
Description

Description

Rugged and dependable, delivers a 3-dimensional, unreversed image with great resolution,
brightness and clarity.

Optical System

  • Paired widefield 10x eyepieces are supplied standard, with diopter adjustment on left side
  • Interpupillary adjustment from 50mm to 75mm
  • Objectives are parfocalled, parcentered, achromatic and fixed permanently in place
  • Standard magnification of 20x is considered ideal
  • Optional WF15x eyepieces increase magnification by 50%
Illumination
  • High intensity, 12V 10W built-in incidental (top) and transmitted (bottom) illumination
  • Focusing
    • Rack and pinion focusing with slip clutch and tension adjustment
    • Mounted on metal post, adjusts up and down
    Stage
    • 80mm reversible black/white plastic contrast plate and 80mm frosted glass stage plate
    • Locked-on stage clips
    Frame
    • Cast frame, gray enamel finish

    Warranty

    Five-year limited warranty, excluding bulbs and fuses

    Specifications

    Specifications

    2X
    Paired widefield 10x
    Incidental/Transmitted