Please login to your online account to display your discounted pricing

Fisher Science Education™ Primary+ Compound Microscopes with Coarse and Fine Focus Control

Ideal for elementary classroom and field use — compact and versatile.

$225.20 - $240.55

Specifications

Diaphragm Disc
Magnification Power 40X, 100X, 400X
Objective Types Achromatic, Color coded 4x, 10x, 40xR objectives
Eyepiece 10x with Pointer
Head Style Monocular
View More Specs
Includes:  Vinyl dust cover
Products
Catalog Number Mfr. No. Lighting Type Price Quantity    

S71000E

 
fisher scientific
109LEMD
Tungsten Each for $225.20

S71000F

 
fisher scientific
109LEDEMD
Rechargeable LED (Cordless) Each for $240.55
Description & Specifications

Specifications

Diaphragm Disc
Magnification Power 40X, 100X, 400X
Objective Types Achromatic, Color coded 4x, 10x, 40xR objectives
Eyepiece 10x with Pointer
Head Style Monocular

Get full-sized performance in a microscope scaled down size for younger students. These standard format microsopes use precision optical glass lenses for crystal clear viewing. Student–proofing features minimize loss of parts and other student abuse. Recommended for instruction through grade 6. Battery or AC powered options, as well as LED options are available.

  • 45° inclined head for ease of viewing when seated
  • Head rotates 360°
  • Coarse and fine focus
Optical System
  • Widefield 10X eyepiece with revolving pointer
  • Achromatic, color-coded 4X, 10X, 40XR objectives provide 40X, 100X and 400X magnification
  • Revolving triple nosepiece with positive click stops for easy, precise magnification changes
Focusing
  • Rack and pinion focusing
  • Slip clutch protects focusing mechanism from over-turning
  • Tension adjustment eliminates focus drift
  • Rack stop prevents damage to slides and lenses
Stage
  • 88mm x 82mm (3.5 in. x 3.25 in.) stage with locked-on, spring activated stage clips
  • Calibrated 6-hole disc diaphragm
Frame
  • Rugged cast metal with inclination joint, gray enamel finish

Illumination Options

  • Tungsten Illumination (S71000E): 115V 15W substage illuminator with on/off switch permanently factory mounted
  • LED Illumination (S71000F): Cordless LED Illuminator - lighting equivalent to a 20W tungsten bulb; Rechargeable NiMH batteries; Auto cutoff recharger; On/Off switch with rheostat control

Applications:

Education/Instruction: Elementary Level

Individual Microscope Packaging

  • Ship weight 2.7kg (6 lb.)
  • Dimensions 450 x 300 x 275mm (18 x 12 x 11 in.)
Master Carton Packaging (5 each)
  • Ship weight 11.8 kg (26 lb.)
  • Dimensions 775 x 275 x 375mm (31 x 11 x 15 in.)

5-year limited warranty, excluding bulb