missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Primary Compound Microscopes

Full-sized performance in a microscope scaled down for younger students' hands.

Manufacturer:  Fisher Science Education™ 104

 View more versions of this product

Catalog No. S71000A



Includes: Dust cover

Description

Description

Elementary Level

Optical System

  • Widefield 10X eyepiece with revolving pointer, 45° inclined for viewing ease when seated
  • Head rotates 360°
  • Achromatic, color-coded 4X, 10X 40XR objectives provide 40X, 100X and 400X magnification
Focusing
  • Oversized focusing knobs provide mid-range focusing between normal coarse and fine focus range
  • Slip clutch prevents damage to focus mechanism
  • Rack stop protects objectives and specimen slides
Stage
  • 88mm x 82mm stage (3.5 in. x 3.25 in.)
  • Locked-on, spring activated stage clips
  • Substage disc diaphragm
Frame
  • Rugged cast metal frame, gray enamel finish
  • Height 278mm (11 in.). Net wt. 1.7kg (3.7 lb.)
Cord
  • On/off switch on top of base
  • Convenient“grabber”clip lets you easily secure cord
  • Heavy-duty 3-wire grounded cord and plug

Illumination Options

  • Tungsten: built-in base illumination, 115V 15W
  • LED Illumination: LED light rated up to 50,000 hours life, cool burning illumination equal to a 20W tungsten bulb

Order Info

Individual Microscope Packaging

  • Ship weight 2.7kg (6 lb.)
  • Dimensions 450 x 300 x 275mm (18 x 12 x 11 in.)
  • Molded styrofoam container
Master Carton Packaging (5 each)
  • Ship weight 13.6kg (30 lb.)
  • Dimensions 775 x 275 x 400mm (31 x 11 x 16 in.)

Warranty

Five-year limited warranty, excluding bulb

Specifications

Specifications

40X, 100X, 400X
Achromat
Monocular
Tungsten bulb
Documents