missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Precision™ Balances

Dependable measurements and reliable performance.

Manufacturer:  Fisher Science Education™ ALF1202

 View more versions of this product

Catalog No. S94791D



Includes: AC adapter

Description

Description

  • Simple three-button operation
  • Weighing units: Grams and Newtons
  • Large 7 in. (22.9cm) high weighing chamber and three-door draft shield included with 200g and 400/100g models
  • Sealed front panel and molded spill ring for fast, easy cleanup
  • Integrated security bracket
  • Large, single-line LCD display (not backlit)
  • Stainless-steel weighing pan
  • RS-232 interface

Certifications

UL and CSA approved.

Compliance

UL and CSA approved.

Warranty

Two years

Specifications

Specifications

60 Hz
Education Precision Balance
UL, CSA
34.3 cm
0.01 g
31.2 cm
±0.02 g
AMF1202
120 V
21.7 cm
120 V 60 Hz
2 Years
LCD
RS-232
3 Button keypad
13.5 in.
12.3 in.
AC adapter
±0.01 g
3 sec.
8.5 in.
22.9 cm
Gram, Newton
1200 g
SDS
Documents