missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Science Education™ Precision™ Balances
Dependable measurements and reliable performance.
Manufacturer: Fisher Science Education™ ALF203
Includes: AC adapter
Description
- Simple three-button operation
- Weighing units: Grams and Newtons
- Large 7 in. (22.9cm) high weighing chamber and three-door draft shield included with 200g and 400/100g models
- Sealed front panel and molded spill ring for fast, easy cleanup
- Integrated security bracket
- Large, single-line LCD display (not backlit)
- Stainless-steel weighing pan
- RS-232 interface
Certifications
UL and CSA approved.
Compliance
UL and CSA approved.
Warranty
Two years
Specifications
3 Button keypad | |
RS-232 | |
LCD | |
Gram, Newton | |
±0.02 g | |
±0.001 g | |
Education Precision Balance | |
8.5 in. | |
22.9 cm | |
31.2 cm | |
34.3 cm | |
120 V |
UL, CSA | |
200 g | |
0.001 g | |
AC adapter | |
AMF203 AM | |
3 sec. | |
2 Years | |
21.7 cm | |
12.3 in. | |
13.5 in. | |
120 V 60 Hz | |
60 Hz |