missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisher Science Education™ Precision™ Balances
Dependable measurements and reliable performance.
$2,260.03 - $2,618.23
Specifications
Electrical Requirements | 120 V 60 Hz |
---|---|
Connection Type | RS-232 |
Display Type | LCD |
Certifications/Compliance | UL, CSA |
Includes: AC adapter
Catalog Number | Mfr. No. | Type | Capacity | Readability | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Capacity | Readability | Price | Quantity | |||
S94791A
|
Fisher Science Education™
ALF203 |
Education Precision Balance | 200 g | 0.001 g |
Each for $2,618.23
|
|
S94791D
|
Fisher Science Education™
ALF1202 |
Education Precision Balance | 1200 g | 0.01 g |
Each for $2,260.03
|
|
Description
- Simple three-button operation
- Weighing units: Grams and Newtons
- Large 7 in. (22.9cm) high weighing chamber and three-door draft shield included with 200g and 400/100g models
- Sealed front panel and molded spill ring for fast, easy cleanup
- Integrated security bracket
- Large, single-line LCD display (not backlit)
- Stainless-steel weighing pan
- RS-232 interface
Compliance
UL and CSA approved.
Warranty
Two years
Specifications
120 V 60 Hz | |
RS-232 | |
LCD | |
UL, CSA |