missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Pocket Digital Light Meter

Compact meter reads from 0 to 1999 foot-candles with resolution from 0.1 to 1.

Manufacturer:  Fisherbrand™ 8573

Catalog No. S90198



Includes: Flip-open stand, 9V battery

Description

Description

  • Simple three-button operation.
  • Functions are ON/OFF, range and zero offset
  • Illuminated 0.5 in. high (1.27cm) digits are easy to read
  • Meter automatically zeros itself for total darkness at the push of a button
  • Sensor features a 40 in. (1m) long lead and measures 2.75 x 3.25 x 0.75 in. (7.0 x 8.3 x 1.9cm)

Order Info

Unit dimensions: 2.75 × 5.25 × 1 in. (7.0 × 13.3 × 2.54cm); weight: 6.5 oz. (184g).

Specifications

Specifications

Flip-open stand, 9V battery
0.1 to 1
Digital Light Meter
0 to +1999 foot-candles
184g
SDS
Documents