Please login to your online account to display your discounted pricing

Fisher Science Education™ Plastic Cups


Commonly used in the science classroom.

Manufacturer: fisher science education  CC-5009-100PK

 View more versions of this product

Catalog No. S04201

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Capacity (English) 9 oz.
Capacity (Metric) 266.1mL
Capacity 9 oz., 266.1mL
For Use With (Application) Used in the science classroom
Material Plastic
Quantity 100 Pack
Product Type Cup