Please login to your online account to display your discounted pricing

Fisher Science Education™ Laboratory Benchtop pH Meters


Large, dual LCD shows pH measurement and temperature results simultaneously (with ATC probes).

Manufacturer: fisher science education™  3561720

 View more versions of this product

Catalog No. S90527

  • / Each
 

Description & Specifications

Specifications

Description Ideal for water quality and chemical testing, and most ASTM and EPA test procedures. Use in boiler/cooling water testing, food processing, and process and wastewater testing in printing, metal finishing, and chemical industries.
Model 510 pH Meter
Includes Meter with Electrode
Range (pH) 0 to 14
Resolution (pH) 0.01
Accuracy (pH) ±0.01
Range (mV) ±400 and ±1999mV
Resolution (mV) 0.1mV
Accuracy (mV) ±0.2 from 0 to ±400mV, ±2 beyond 200mV
Calibration Points (pH) 3
Calibration Points 3
Resolution (Temperature) 0.1°C
Accuracy (Temperature) 0.3°C
Display Type LCD
Detection Range 0 to 14pH
For Use With (Application) pH, mV, °C
Temperature Range (English) 32° to 212°F
Temperature Range (Metric) 0° to 100°C