missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Mens 4 Gripper Lab Coats

Closure options at right.

$84.85 - $84.85

Specifications

Collar Type Notched lapel
Closure Type Snap
Length (English) 41.5 in.
Length (Metric) 106.6cm
Material Cotton,Polyester
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Size (English) Chest Color Size Price Quantity  
Catalog Number Mfr. No. Size (English) Chest Color Size Price Quantity  
S47408A Fisher Science Education
5080LBRGL
44 to 46 in. Light Blue Large Each for $84.85
Specifications

Description

  • 5 oz. Poplin fabric
  • 80% Polyester/20% cotton blended
  • Light soil wash
  • One-piece, notched lapel collar
  • 2 Lower pockets, interior left breast pocket
  • Body: Regular - Long

Description & Specifications

Specifications

Notched lapel
41.5 in.
Cotton,Polyester
Pre-cure durable press
Regular
Snap
106.6cm
3
Male