Please login to your online account to display your discounted pricing

Fisher Science Education™ Mens 4 Gripper Lab Coats


Closure options at right.

Manufacturer: fisher science education  5080LBRGL

 View more versions of this product

Catalog No. S47408A

  • / Each
 

Description & Specifications

Specifications

Color Light Blue
No. of Pockets 3.0
Style Regular
Length (English) 41.5 in.
Size Large
Collar Type Notched lapel
Closure Type Gripper
Material Polyester, Cotton
Gender Male
Finish Pre-cure durable press
Size (English) Chest 44 to 46 in.
Length (Metric) 106.6cm