Please login to your online account to display your discounted pricing

Fisher Science Education™ Laboratory Grade Spirit Thermometers - Total Immersion


Check up to five results to perform an action.

Manufacturer: fisher science education  B620040222

 View more versions of this product

Catalog No. S02003A

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Product Type Spirit Thermometer
Grade Laboratory
Immersion Length Total
Immersion Type Total
Length (English) Overall 12 in.
Length (Metric) Overall 305mm
Material Glass
Temperature Range (English) -4° to +230°F
Temperature Range (Metric) -20° to +110°C
Thermometer Fill Red Spirit
Certifications/Compliance ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD