missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Intermediate Stereomicroscopes

Stereomicroscopes feature rugged design and compact size.

Manufacturer:  Fisher Science Education™ 452TBL10EMD

 View more versions of this product

Catalog No. S71005



Includes: Vinyl dustcover and rubber eyeshields

Description

Description

Ideal size for elementary and middle school, rugged enough for high school. Upright, unreversed image is designed for three-dimensional objects and dissecting. Choose low magnification for a wide field of view, then high magnification for close-up detail.

Optical System

  • Widefield 10X eyepieces, left-side diopter adjustment, interpupillary adjustment from 55mm to 75mm
  • Eyepieces equipped with reticle holder/retainer to accept reticle with 23mm O.D.
  • Objectives are parfocalled, parcentered, achromatic
  • Magnification changed by rotating objective turret 90°, to positive click stops
  • Fixed head
    • Illumination
      • 4-position light control: top only, bottom only, top and bottom, off
      • Top light (incidental) and bottom light (transmitted)
      Focusing
      • Rack and pinion focusing with slip clutch and tension adjustment
    • Stage
      • Supplied with two 80mm stage plates, one frosted glass and one plastic black/white reversible contrast
      • Two locked-on stage clips
      Frame
      • Cast metal frame, gray enamel finish
      • Height: 310mm (12 in.)
      • Base width: 115mm (4 in.), Base depth: 197mm (7 in.)
      • Net weight: 2.5kg (5.5 lb.)

      Warranty

      Five-year limited warranty, excluding bulbs, cord and fuse

Specifications

Specifications

Stereo Microscope
Tungsten, Cord
Paired, parfocalled, parcentered, achromatic
Binocular
5 years
10X, 30X
Paired widefield 10x
Incidental/Transmitted
SDS
Documents