missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Intermediate Stereomicroscopes

Stereomicroscopes feature rugged design and compact size.

$629.18 - $726.68

Specifications

Objective Types Paired, parfocalled, parcentered, achromatic
Eyepiece Paired widefield 10x
Lighting Type Incidental/Transmitted
View More Specs

Includes: Vinyl dustcover and rubber eyeshields

Products 4
Catalog Number Mfr. No. Magnification Power Head Style Includes Price Quantity  
Catalog Number Mfr. No. Magnification Power Head Style Includes Price Quantity  
S71005 View Documents Fisher Science Education™
452TBL10EMD
10X, 30X Binocular Tungsten, Cord Each for $629.18
 
S71005B View Documents Fisher Science Education™
453TBL10EMD
20X, 40X Binocular (Inclined/Fixed) Tungsten, Corded Each for $726.68
 
S71005A View Documents Fisher Science Education™
452TBL10LEDEMD
10X, 30X Binocular (Inclined/Fixed) Rechargeable LED; Cordless Each for $691.65
 
S71005C View Documents Fisher Science Education™
453TBL10LEDEMD
20X, 40X Binocular (Inclined/Fixed) Rechargeable LED; Cordless Each for $691.65
 
Description

Description

Ideal size for elementary and middle school, rugged enough for high school. Upright, unreversed image is designed for three-dimensional objects and dissecting. Choose low magnification for a wide field of view, then high magnification for close-up detail.

Optical System

  • Widefield 10X eyepieces, left-side diopter adjustment, interpupillary adjustment from 55mm to 75mm
  • Eyepieces equipped with reticle holder/retainer to accept reticle with 23mm O.D.
  • Objectives are parfocalled, parcentered, achromatic
  • Magnification changed by rotating objective turret 90°, to positive click stops
  • Fixed head
    • Illumination
      • 4-position light control: top only, bottom only, top and bottom, off
      • Top light (incidental) and bottom light (transmitted)
      Focusing
      • Rack and pinion focusing with slip clutch and tension adjustment
    • Stage
      • Supplied with two 80mm stage plates, one frosted glass and one plastic black/white reversible contrast
      • Two locked-on stage clips
      Frame
      • Cast metal frame, gray enamel finish
      • Height: 310mm (12 in.)
      • Base width: 115mm (4 in.), Base depth: 197mm (7 in.)
      • Net weight: 2.5kg (5.5 lb.)

      Warranty

      Five-year limited warranty, excluding bulbs, cord and fuse

Specifications

Specifications

Paired, parfocalled, parcentered, achromatic
Paired widefield 10x
Incidental/Transmitted