missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Intermediate Digital Compound Microscopes

Digital WiFi microscopes have built-in screens and also allow viewing through a traditional eyepiece.

$886.15 - $886.15



Products ${productFamilyLength}
Catalog Number Mfr. No. Price Quantity  
Catalog Number Mfr. No. Price Quantity  
S71015A Fisher Scientific
DCS205RLED
Each for $886.15
Specifications

Description

Feature live image viewing on a 5 in. LCD screen, which encourages participation from multiple students in a classroom environment.

  • Education-level microscopes with built-in 5 in. screen
  • Enable student viewing via screen or through traditional eyepiece
  • Latest in technology advancements
Optical System
  • Monocular head, 30° inclined, 360° rotating
  • Widefield eyepiece WF10X/18mm
Illumination
  • LED Illumination with intensity control
  • Built-in Screen
    • 5 in. LCD screen with 800 x 480 pixel resolution
    • Parfocal and parcentric with microscope optics
    • Standard SD card slot
    • Capture and store 5MP still images
    • HDMI or USB Output
    • Motic™ software included,

    S71015A

    • Reversed triple revolving nosepiece
    • Objectives 4X, 10X, 40X
    • Coarse and fine focusing system with tension adjustment
    • Floating and rotating stage with unique one-touch stage clips
    • 0.65 N.A. condenser with disc diaphragm
    S71015B, -C
    • Reversed quadruple revolving nosepiece
    • Achromatic objectives EA 4X, 10X, 40X (100X included with S71015C only)
    • Coaxial coarse and fine focusing system with tension adjustment
    • Built in low position coaxial mechanical stage
    • Focusable 1.25 N.A. Abbe condenser with iris diaphragm