missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Intermediate Compound Microscopes: Monocular

Microscopes that set the standard for middle/high school instruction and include all the most commonly specified features.

Manufacturer:  Fisher Science Education™ 127CLEDMS

 View more versions of this product

Catalog No. S71001C



Includes: Vinyl dustcover, battery charger, three AA NiMH batteries (batteries come with only S71001D)

Description

Description

Optical System

  • Widefield 10X eyepiece with revolving pointer
  • Viewing head rotates 360° for easy repositioning of eyepiece and sharing by more than one student
  • DIN 4X, 10X, and 40XR, objectives are achromatic, parfocalled, parcentered, and color coded
  • 3-hole nosepiece is ball-bearing mounted for more precise alignment, has positive click stops
Focusing
  • Separate low position coarse and fine focusing controls
  • Slip clutch prevents damage to focusing system
  • Tension adjustment eliminates stage drift
  • Safety rack stop prevents damage to slides and objective lenses
Stage
  • Stage moves up or down, eyepiece and body remain fixed
  • Frame
    • Rugged cast metal, gray enamel finish

    Monocular Optical System

    • 45° Inclined head
  • Tungsten Illumination Option
    • 115V 20W Tungsten illumination
    • Condenser and blue filter
    • Base-mounted on/off switch
    • Heavy duty 3-wire cord
    • Convenient “grabber” clip on plug: lets you wrap the cord around microscope and secure in place by pushing cord into clip for easy storage
    • No bulky cord hanger needed
    LED Illumination Option
    • LED light rated up to 10,000 hours life
    • Cool burning illumination equal to a 20W tungsten bulb
    • Base-mounted on/off switch
    • Heavy duty 3-wire cord
    • Convenient “grabber” clip on plug lets you wrap the cord around microscope and secure in place by pushing cord into clip for easy storage
    • No bulky cord hanger needed
    Cordless LED Illumination Option
    • LED light rated up to 10,000 hours life, illumination equal to a 20W tungsten bulb
    • An 8 hour charge allows up to 50 hours of use
    • Long battery life: batteries allow up to 500 recharges; 20,000 to 25,000 hours use from a single set of batteries
    • Battery charger included with microscope, automatic shut- off and green indicator light upon full charge: will not overcharge batteries and shorten battery life
    • No expensive recharger station needed: plug directly into wall outlet, or use ordinary, inexpensive power strip for recharging multiple microscopes
    Fixed Stage Option
    • Large stage, with locked-on, spring mounted stage clips, drilled and tapped to accept optional mechanical stage
    • Built-in 0.65N.A. condenser lens; Calibrated 5-hole disc diaphragm
    Mechanical Stage Option
    • Large stage, with professional quality, low profile mechanical specimen holder with low- position coaxial x-y controls
    • Built-in 1.25 N.A. Abbe condenser with iris diaphragm

    Warranty

    Lifetime limited warranty, excluding bulb, batteries, cord, accessory mechanical stage

    Specifications

    Specifications

    Mechanical stage
    40X, 100X, 400X
    DIN Achromat
    High School
    LED
    Corded
    Disc
    10X
    Monocular
    Documents