Please login to your online account to display your discounted pricing

Fisher Science Education™ Intermediate Compound Microscopes: Dual View

Microscopes that set the standard for middle/high school instruction and include all the most commonly specified features.

$529.75 - $628.30

Specifications

Design Type Corded
Diaphragm Disc
Magnification Power 40X, 100X, 400X
Objective Types DIN Achromat
Eyepiece 10X
View More Specs
Includes:  Vinyl dustcover, battery charger
Products
Catalog Number Mfr. No. Base Style Price Quantity    

S71001F

 
fisher scientific
128CLEDMSEMD
Mechanical stage Each for $628.30

S71001E

 
fisher scientific
128CLEDEMD
Fixed stage Each for $529.75
Description & Specifications

Specifications

Design Type Corded
Diaphragm Disc
Magnification Power 40X, 100X, 400X
Objective Types DIN Achromat
Eyepiece 10X
Head Style Dual-View
Lighting Type LED

Optical System

  • Widefield 10X eyepiece with revolving pointer
  • Viewing head rotates 360° for easy repositioning of eyepiece and sharing by more than one student
  • DIN 4X, 10X, and 40XR, objectives are achromatic, parfocalled, parcentered, and color coded
  • 3-hole nosepiece is ball-bearing mounted for more precise alignment, has positive click stops
Focusing
  • Separate low position coarse and fine focusing controls
  • Slip clutch prevents damage to focusing system
  • Tension adjustment eliminates stage drift
  • Safety rack stop prevents damage to slides and objective lenses
Stage
  • Stage moves up or down, eyepiece and body remain fixed
  • Frame
    • Rugged cast metal, gray enamel finish

    Dual-view Optical System

    • Vertical and 30° inclined tubes
    • Vertical tube has diopter adjustment, positioned low for easier camera mounting, using optional accessory
    LED Illumination
    • LED light rated up to 10,000 hours life
    • Cool burning illumination equal to a 20W tungsten bulb
    • Base-mounted on/off switch
    • Heavy duty 3-wire cord
    • Convenient “grabber” clip on plug lets you wrap the cord around microscope and secure in place by pushing cord into clip for easy storage
    • No bulky cord hanger needed
    Fixed Stage Option
    • Large stage, with locked-on, spring mounted stage clips, drilled and tapped to accept optional mechanical stage
    • Built-in 0.65N.A. condenser lens; Calibrated 5-hole disc diaphragm
    Mechanical Stage Option
    • Large stage, with professional quality, low profile mechanical specimen holder with low- position coaxial x-y controls
    • Built-in 1.25 N.A. Abbe condenser with iris diaphragm

    Lifetime limited warranty, excluding bulb, batteries, cord, accessory mechanical stage