missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Hand Tally Counter

Ideal for hundreds of lab applications, including counting blood samples, taking surveys, laboratory inventory, counting total drops of liquid, receiving lab samples and tallying biomedical events.

Manufacturer:  Fisherbrand™ 8528*

Catalog No. S90189



Description

Description

  • Easy-to-use, four-digit unit records up to 9999
  • Numbers instantly and automatically return to zero by twisting the reset knob
  • Large white numerals appear on a black background
  • Protective window seals out dust, dirt and humidity
  • Rugged, heavy-duty chrome-finished case has a hinged finger loop for a sure grip
  • Finger pressure on the button produces an audible click that signals the count
  • Unique engineering provides a smooth, tactile feel with every count
  • Dimensions: 1.75 dia. × 1.13 in.W (4.4 × 2.9cm)
  • Weight: 3 oz.

Specifications

Specifications

1.75 in.
9999
Each
2.9cm
Education
4.45cm
Ideal for lab applications
1.13 in.
Hand Tally Counter
Documents