Please login to your online account to display your discounted pricing

Fisher Science Education™ Durac™ Spirit Plus™ Thermometers


Ideal for use in applications in which a very precise, accurate temperature measurement is required.

Manufacturer: fisher science education  B620070622

 View more versions of this product

Catalog No. S02004L

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Temperature Range (English) 0 to 230°F
Immersion Type Total
Length (Metric) Overall 300mm
Accuracy 3°F
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Length (English) Overall 11.8 in.
Material Glass
Subdivision 2°F
Temperature Range (Metric) 0° to 230°C
Thermometer Fill Blue Spirit
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy 3°F
Subdivision 2°F
Material Glass