Please login to your online account to display your discounted pricing

Fisher Science Education™ Durac™ Plus™ Thermometers


Ideal for use in applications in which a very precise, accurate temperature measurement is required.

Manufacturer: fisher science education  B620080222

 View more versions of this product

Catalog No. S02004J

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Length (English) Overall 7.9 in.
Accuracy ±1.5, ±2 Above 100°C
Subdivision 2°C
Thermometer Fill Blue Spirit
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories
Temperature Range (Metric) -10° to +150°C
Material Glass
Length (Metric) Overall 200mm
Immersion Type Total
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST