Please login to your online account to display your discounted pricing

Fisher Science Education™ Compact Balances


Economical, dependable and portable.

Manufacturer: fisher science education™  CLF201

 View more versions of this product

Catalog No. S94793A

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Depth (Metric) 3.9cm
Display Type LCD
Weight (Metric) 0.47kg
Width (English) 7.68 in.
Automation Interface 2 Button keypad
Linearity ±0.1g
Stabilization Time 3 sec.
Weight (English) 1 lb.
Width (Metric) 19.3cm
Readability 0.1g
Height (English) 5.38 in.
Includes Three AA batteries or optional AC adapter
Capacity (Metric) 200g
Format Gram, pound, ounce
Type Compact Balance
Depth (English) 1.5 in.
Height (Metric) 13.5cm
Repeatability 0.1g

Rugged housing design provides best overall overload protection and durability in its class. Uniquely designed for a wide variety of applications, these balances feature easy operation, long battery life and great performance.
 
  • Sleek, low-profile design
  • Large, high-contrast LCD
  • Energy-saving auto shut-off feature
  • Two-button keypad
  • Stackable, for storage with molded stack ring
  • Load cell lock
  • Three AA batteries (included) or optional AC adapter
  • Over- and underload indicators
  • Digital calibration from keypad
  • Low-battery indicator

One year