Please login to your online account to display your discounted pricing

Fisher Science Education™ Compact Balances

Economical, dependable and portable.

$156.60 - $179.55

Specifications

Automation Interface 2 Button keypad
Depth (English) 1.5 in.
Depth (Metric) 3.9cm
Display Type LCD
Format Gram, pound, ounce
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Repeatability Readability Price Quantity    

S94793A

 
fisher science education™
CLF201
200g 0.1g 0.1g Each for $156.60

S94793C

 
fisher science education™
CLF5000
5000g 2g 2g Each for $179.55

S94793B

 
fisher science education™
CLF2000
2000g 1g 1g Each for $156.60
Description & Specifications

Specifications

Automation Interface 2 Button keypad
Depth (English) 1.5 in.
Depth (Metric) 3.9cm
Display Type LCD
Format Gram, pound, ounce
Height (English) 5.38 in.
Height (Metric) 13.5cm
Includes Three AA batteries or optional AC adapter
Stabilization Time 3 sec.
Type Compact Balance
Warranty 1 Year
Weight (English) 1 lb.
Weight (Metric) 0.47kg
Width (English) 7.68 in.
Width (Metric) 19.3cm

Rugged housing design provides best overall overload protection and durability in its class. Uniquely designed for a wide variety of applications, these balances feature easy operation, long battery life and great performance.

  • Sleek, low-profile design
  • Large, high-contrast LCD
  • Energy-saving auto shut-off feature
  • Two-button keypad
  • Stackable, for storage with molded stack ring
  • Load cell lock
  • Three AA batteries (included) or optional AC adapter
  • Over- and underload indicators
  • Digital calibration from keypad
  • Low-battery indicator

One year