Please login to your online account to display your discounted pricing

Fisher Science Education™ Compact Balances


Economical, dependable and portable.

Manufacturer: fisher science education™  CLF2000

 View more versions of this product

Catalog No. S94793B

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Automation Interface 2 Button keypad
Depth (Metric) 3.9cm
Depth (English) 1.5 in.
Display Type LCD
Readability 1g
Height (English) 5.38 in.
Height (Metric) 13.5cm
Includes Three AA batteries or optional AC adapter
Linearity ±1g
Repeatability 1g
Stabilization Time 3 sec.
Capacity (Metric) 2000g
Weight (Metric) 0.47kg
Weight (English) 1 lb.
Width (English) 7.68 in.
Width (Metric) 19.3cm
Format Gram, pound, ounce
Type Compact Balance

Rugged housing design provides best overall overload protection and durability in its class. Uniquely designed for a wide variety of applications, these balances feature easy operation, long battery life and great performance.
 
  • Sleek, low-profile design
  • Large, high-contrast LCD
  • Energy-saving auto shut-off feature
  • Two-button keypad
  • Stackable, for storage with molded stack ring
  • Load cell lock
  • Three AA batteries (included) or optional AC adapter
  • Over- and underload indicators
  • Digital calibration from keypad
  • Low-battery indicator

One year