Please login to your online account to display your discounted pricing

Fisher Science Education™ Bio-Fresh™ Concentrate


Keep your specimens moist and preserved.

Manufacturer: fisher scientific  6102402

 View more versions of this product

Catalog No. S6011S

  • / Each
 

Description & Specifications

Specifications

Capacity 128.4 oz., 3797.2mL
For Use With (Application) Use as a humectant during dissections to keep specimens moist, flexible and mold-free
Product Type Bio-fresh
Capacity (English) 128.4 oz.
Capacity (Metric) 3797.2mL
Quantity Each