Please login to your online account to display your discounted pricing

Fisher Science Education™ Analytical Balances


Dependable mass measurement for solution preparations.

Manufacturer: fisher science education™  ALF204

 View more versions of this product

Catalog No. S94790C

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 200g
Model AMF204AM
Linearity 0.3mg
Width (Metric) 21.7cm
Height (English) 12.3 in.
Repeatability <±0.1mg
Height (Metric) 36.3cm
Connection Type RS232C
Width (English) 8.5 in.
Type Analytical Balance
Stabilization Time 4 sec.
Warranty 2 Years
Electrical Requirements 120V 60Hz
Height (English) Chamber 9 in.
Voltage 120V
Readability 0.1mg
Certifications/Compliance UL, CSA
Automation Interface 3 Button
Width (Metric) Pan 9cm
Depth (English) 13.5 in.
Height (Metric) Chamber 22.9cm
Hertz 60Hz
Depth (Metric) 34.3cm
Format Gram, Newton
Includes AC adapter
Display Type LCD

  • Simple three-button operation
  • Weighing units: Grams and Newtons
  • Large, 9 in.H (22.9cm) weighing chamber with three sliding glass doors accommodates flasks and beakers
  • Sealed front panel and molded spill ring for fast, easy cleanup
  • Integrated security bracket
  • Large LCD display
  • Three sliding glass doors
  • Stainless-steel weighing pan
  • RS-232 interface
  • Electrical requirements: 120VAC 60Hz