missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Analytical Balances

Dependable mass measurement for solution preparations.

Manufacturer:  Fisher Science Education™ ALF64

 View more versions of this product

Catalog No. S94790A



Description

Description

  • Simple three-button operation
  • Weighing units: Grams and Newtons
  • Large, 9 in.H (22.9cm) weighing chamber with three sliding glass doors accommodates flasks and beakers
  • Sealed front panel and molded spill ring for fast, easy cleanup
  • Integrated security bracket
  • Large LCD display
  • Three sliding glass doors
  • Stainless-steel weighing pan
  • RS-232 interface
  • Electrical requirements: 120VAC 60Hz
Specifications

Specifications

60 g
Analytical Balance
UL, CSA
34.3cm
LCD
60Hz
22.9cm
120V
120V 60Hz
2 Years
12.3 in.
<±0.2mg
<±0.1mg
21.7cm
Education
3 Button keypad
13.5 in.
0.1 mg
9 in.
AC adapter
3 sec.
9cm
Gram, Newton
RS-232C
36.3cm
AMF64
8.5 in.
Documents