Please login to your online account to display your discounted pricing

Fisher Science Education™ Analytical Balances

Dependable mass measurement for solution preparations.

$2,519.10 - $3,223.80

Specifications

Automation Interface 3 Button
Certifications/Compliance UL, CSA
Depth (English) 13.5 in.
Depth (Metric) 34.3cm
Connection Type RS232C
View More Specs
Includes:  AC adapter
Products
Catalog Number Mfr. No. Capacity (Metric) Linearity Price Quantity    

S94790A

 
fisher science education™
ALF64
60g <±0.2mg Each for $2,519.10

S94790B

 
fisher science education™
ALF104
100g <±0.2mg Each for $2,781.00

S94790C

 
fisher science education™
ALF204
200g 0.3mg Each for $3,223.80
Description & Specifications

Specifications

Automation Interface 3 Button
Certifications/Compliance UL, CSA
Depth (English) 13.5 in.
Depth (Metric) 34.3cm
Connection Type RS232C
Height (English) 12.3 in.
Height (Metric) 36.3cm
Readability 0.1mg
Repeatability <±0.1mg
Width (English) 8.5 in.
Width (Metric) 21.7cm
Display Type LCD
Electrical Requirements 120V 60Hz
Format Gram, Newton
Height (English) Chamber 9 in.
Height (Metric) Chamber 22.9cm
Hertz 60Hz
Includes AC adapter
Type Analytical balance
Voltage 120V
Warranty 2 Years
Width (Metric) Pan 9cm

  • Simple three-button operation
  • Weighing units: Grams and Newtons
  • Large, 9 in.H (22.9cm) weighing chamber with three sliding glass doors accommodates flasks and beakers
  • Sealed front panel and molded spill ring for fast, easy cleanup
  • Integrated security bracket
  • Large LCD display
  • Three sliding glass doors
  • Stainless-steel weighing pan
  • RS-232 interface
  • Electrical requirements: 120VAC 60Hz

 

UL and CSA approved

Two years