missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Advanced+ Stereomicroscopes

Stereomicroscopes that are ideal for college instruction.

Manufacturer:  Fisher Science Education™ 430430PHF10EMD

 View more versions of this product

Catalog No. S71009



Includes: Rubber eyeshields, vinyl dustcover

Description

Description

Optical System

  • Paired widefield 10X eyepieces are 45° inclined, with dual diopter adjustments, interpupillary adjustment from 55mm to 75mm
  • Eyepieces equipped with reticle holder/retainer to accept reticle with 23mm O.D.
  • Viewing head rotates 360°
  • Achromatic, color corrected lenses
Illumination
  • Top light (incidental) is halogen, bi-pin with adjustable beam and variable intensity control
  • Bottom light (transmitted) is fluorescent
  • 4-position light control: top only/bottom only/top and bottom/off
Focusing
  • Heavy-duty rack and pinion focusing with slip clutch
  • Tension adjustment eliminates focus 'drift'
Stage
  • Includes two 80mm stage plates: frosted glass and reversible black/white plastic contrast plate
  • Blue filter for transmitted light
  • Locked-on stage clips
Frame
  • Professional, all-metal frame, gray enamel finish
  • Heavy-duty construction

Warranty

Lifetime limited warranty excluding bulb, cord and fuse

Specifications

Specifications

Stereo Microscope
1X, 3X
Incidental/Transmitted
10X, 30X
Binocular
Documents