missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Advanced Stereomicroscopes

A real workhorse for high school and college education, as well as industry.

$946.43 - $946.43

Specifications

Objective Types parfocalled, parcentered, and achromatic
Eyepiece Paired 10X wide-field
Lighting Type Incidental/Transmitted
View More Specs

Products 2
Catalog Number Mfr. No. Magnification Power Head Style Price Quantity  
Catalog Number Mfr. No. Magnification Power Head Style Price Quantity  
S71007 View Documents Fisher Science Education™
410TBL10EMD
10X, 30X Binocular Each for $946.43
 
S71007A View Documents Fisher Science Education™
411TBL10EMD
20X, 40X Binocular Each for $946.43
 
Description

Description

Precise optical alignment assures a three-dimensional, upright, unreversed image that is unsurpassed for everything from dissecting work to examining circuit boards.

Optical System

  • Paired widefield eyepieces are 45° inclined, with diopter adjustment
  • Interpupillary adjustment from 55mm to 75mm
  • Accepts optional eyepiece reticle
  • Viewing head rotates 360°, locks in place by tightening set screw
  • Paired objectives are parfocalled and parcentered
  • Magnification is changed by rotating objective turret 90° to positive click stops
Illumination
  • High intensity, 12V 10W incidental (top) light and 110V 15W transmitted (bottom) light
  • 4-position switch: top only, bottom only, top/bottom, off
Focusing
  • Rack and pinion focusing with slip clutch and tension adjustment
  • Stage
    • 80mm reversible black/white plastic contrast plate and 80mm frosted glass stage plate
    • Blue filter for transmitted light
    • Locked-on stage clips
    Frame
    • Rugged, cast metal frame, gray enamel finish
    • Height: 340mm (13 in.) extends to 370mm (14 in.) for larger objects
    • Base width: 153mm (6 in.), Base depth: 218mm (8 in.)
    • Net weight: 4.1kg (9 lb.)

    Warranty

    Lifetime limited warranty, excluding bulb, cord and fuse

    Specifications

    Specifications

    parfocalled, parcentered, and achromatic
    Paired 10X wide-field
    Incidental/Transmitted