missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Advanced Digital Compound Microscopes

Superior in design and performance with wide range of features designed for university and laboratory use.

$2,473.75 - $2,473.75

Specifications

Condenser Type Abbe 1.25 N.A.
Magnification Power 40X, 100X, 400X, 1000X
For Use With (Application) University and laboratory use
View More Specs

Includes: Motic Images software, which allows the user to view, capture, label, manipulate and measure images; vinyl dustcover; rubber eyeshields.


Products ${productFamilyLength}
Catalog Number Mfr. No. Camera Type Price Quantity  
Catalog Number Mfr. No. Camera Type Price Quantity  
S71012 Fisher Scientific
DC5163EMD
Digital Each for $2,473.75
Specifications

Description

Superb optical clarity and reliable mechanical engineering ensure years of top performance. Choose from two grades of objective lenses: Standard achromatic lenses deliver excellent clarity and normal flatness of field; Plan achromatic for superior clarity and flatness of field. This microscope is fully functional, independent of the camera application.

Optical System

  • Widefield 10X/1.8cm eyepiece, pointer standard in one eyepiece
  • Accepts optional eyepiece reticle
  • 30° inclined binocular eyepieces with dual diopters and interpupillary adjustment 5.4cm to 7.6cm
  • Three position sliding rod directs light 100% to binocular eyepieces, or 100% to camera, or 70% to camera and 30% to binocular eyepieces
  • DIN standard 4X (0.10 N.A.), 10X (0.25 N.A.), 40XR (0.65 N.A.) and 100XR oil immersion (1.25 N.A.) objectives
  • All lenses are parfocalled, parcentered and color-coded
  • Quad objective turret
Illumination
  • 12V 20w halogen with variable rheostat control
  • 12V DC power converter
  • Illuminated on/off switch, three wire grounded cord and plug
Focusing
  • Coaxial coarse and fine focusing controls
Stage
  • Large 14cm x 13.5cm (5 x 5 in.) stage; built-in, low profile, ball bearing mounted mechanical specimen holder with low-position coaxial controls, 70mm (x) by 50mm (y) movement with graduations of 0.1mm
  • 1.25 N.A. Abbe condenser
  • Rack and pinion focusing, iris diaphragm, swing-out filter holder
  • Filters supplied: clear blue, green and yellow
Frame
  • Rugged cast aluminum, gray enamel finish
  • Base dimensions: 18.5cm x 23.5cm (7 x 9 in.)
  • Height: 40.5cm (16 in.)
  • Net weight: 6.3kg (13.9 lb.)
Important Minimum Specifications
  • Processor: 2 Ghz or above
  • USB 2.0
  • RAM: 1 MB
  • Hard Disk: 500 MB
  • Video Card: 128 MB

Camera Specifications (S71012A)

  • HDMI 1080 output
  • Computer connection allows 800 x 600 resolution through included Motic™ Images Software
  • Connect via RCA for 480 TV lines of resolution
  • With integrated Moticam 580, S71012A features HDMI output and 5.0 MP captured still images
  • S71012A features 3.0 MP live imaging with powerful Motic™ Images software

Warranty

Microscope warranty: lifetime limited warranty, excluding bulb, camera and cords; Camera warranty: one year.

Description & Specifications

Specifications

Abbe 1.25 N.A.
40X, 100X, 400X, 1000X
University and laboratory use