missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Advanced Compound Microscopes

Ideal for teaching microscopy to students of varying education levels.

Manufacturer:  Fisher Science Education™ 212EMD

 View more versions of this product

Catalog No. S71002E



Includes: Battery charger, 3 AA NiMH batteries (S71002B, S71002D, S71002F and S71002G only), vinyl dustcover

Description

Description

Advanced Biological binocular microscope with precision optics. For use by students or professionals. This model has a Seidentopf head for comfortable viewing, coasial focusing, low drive mechanical stage and LED illumination with intensity control. LED rated.

S71002

  • Ideal for teaching microscopy to primary levels
  • Cordless
  • Monocular - supports 18mm field of view
  • Low position focusing controls
  • Separate coarse and fine focus
  • Inward facing nosepiece
  • Easy-grip design
  • Floating stage with one touch stage clips
  • Widefield 10x /18mm eyepieces
  • 45° inclined monocular eyepiece
  • 4X, 10X and 40X objectives
  • 70mW/3.5v rechargeable LED illumination with intensity control
S71002A – S71002F
  • 3-hole objective turret (S71002A only)
  • 4-hole objective turret (S71002C and S71002E only)
  • Full charge provides 8 hours of use
  • Corded and rechargeable options
S71002G
  • Advanced Biological binocular microscope with precision optics
  • For use by students or professionals
  • Seidentopf head for comfortable viewing
  • Coaxial focusing and low drive mechanical stage
  • LED illumination with intensity control
  • LED rated for 50,000 hours.

Order Info

Replacement bulb for all models: S74018

Warranty

Microscope Warranty Option (S71002): 5 year limited warranty; Microscope Warranty Option (S71002A, S71002B, S71002C, S71002D, S71002E, S71002F, S71002G): Lifetime limited warranty, excluding bulb, cord, fuse and accessory mechanical stage, if any.

Specifications

Specifications

Pointer; 4 Hole Objective Turret
Mechanical stage
40X, 100X, 400X, 1000X
DIN Achromat
High school
LED
212
Corded
Iris
10X
Monocular with built-in camera port
Documents