missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Advanced Compound Microscopes

Ideal for teaching microscopy to students of varying education levels.

Manufacturer:  Fisher Science Education™ 211EMD

 View more versions of this product

Catalog No. S71002C



Includes: Battery charger, 3 AA NiMH batteries (S71002B, S71002D, S71002F and S71002G only), vinyl dustcover

Description

Description

Advanced Biological binocular microscope with precision optics. For use by students or professionals. This model has a Seidentopf head for comfortable viewing, coasial focusing, low drive mechanical stage and LED illumination with intensity control. LED rated.

S71002

  • Ideal for teaching microscopy to primary levels
  • Cordless
  • Monocular - supports 18mm field of view
  • Low position focusing controls
  • Separate coarse and fine focus
  • Inward facing nosepiece
  • Easy-grip design
  • Floating stage with one touch stage clips
  • Widefield 10x /18mm eyepieces
  • 45° inclined monocular eyepiece
  • 4X, 10X and 40X objectives
  • 70mW/3.5v rechargeable LED illumination with intensity control
S71002A – S71002F
  • 3-hole objective turret (S71002A only)
  • 4-hole objective turret (S71002C and S71002E only)
  • Full charge provides 8 hours of use
  • Corded and rechargeable options
S71002G
  • Advanced Biological binocular microscope with precision optics
  • For use by students or professionals
  • Seidentopf head for comfortable viewing
  • Coaxial focusing and low drive mechanical stage
  • LED illumination with intensity control
  • LED rated for 50,000 hours.

Order Info

Replacement bulb for all models: S74018

Warranty

Microscope Warranty Option (S71002): 5 year limited warranty; Microscope Warranty Option (S71002A, S71002B, S71002C, S71002D, S71002E, S71002F, S71002G): Lifetime limited warranty, excluding bulb, cord, fuse and accessory mechanical stage, if any.

Specifications

Specifications

Pointer
Mechanical stage
40X, 100X, 400X
DIN Achromat
High school
LED
211
Corded
Iris
10X
Monocular with built-in camera port
Documents