missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ Polypropylene 4-Way Tube Rack

Create as large of a rack as you need by linking together multiple racks.

$50.78 - $50.78

Specifications

Autoclavable Autoclavable
Dimensions (L x W x H) 6.8 x 3.7 x 2 in. (17.4 x 9.5 x 5.2cm)
Positions 4
Type Microtube Rack
Material Polypropylene
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
S97682 View Documents Fisher Science Education™
HS29022DEMD
Pink Pack of 5 Each for $50.78
Case of 4 Pack for $203.12
 
Description

Description

  • 50mL Tubes, 4 Wells (30mm dia.), 15mL Tubes, 12 Wells (17.5mm dia.), 0.5mL Tubes, 32 Wells (8.2mm dia.), 1.5/2.0mL Tubes, 32 Wells (11.6mm dia.)
  • Constructed of polypropylene
  • Autoclavable

Order Info

Dimensions: 6.8 × 3.7 × 2 in. (17.4 × 9.5 × 5.2cm). Pack of five.

Specifications

Specifications

Autoclavable
4
Polypropylene
6.8 x 3.7 x 2 in. (17.4 x 9.5 x 5.2cm)
Microtube Rack
5/Pk.