missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wall-Mounted Eye/Facewashes
Mounted on 0.5 in. (1.27cm) galvanized steel supply arm protected with yellow polyurethane coating
Manufacturer: Fisherbrand™ S19220FW2305
Description
- Both models have 10 in. (25.4cm) bowls and exceed minimum water flow of 3gpm (11.35L/min.) at 30psi
- Activated by highly visible yellow PVC or stainless-steel push handle
- ABS plastic perforated disc sprayheads gently cleanse eyes and face
- Sprayhead assemblies include flow control and pop-off protective sprayhead dust covers
- Stay-open valves are 1/2 in. IPS chrome-plated brass
- With heavy-gauge aluminum wall bracket and tailpiece, dome-type strainer, and 1.25 in. (3.18cm) IPS female fitting with tailpiece
Specifications
Eye/Facewash | |
ANSI Z358.1-2004, SEI | |
ABS Plastic perforated disc sprayhead, Plastic bowl, stay open Chrome Plated Brass IPS valve, pop-off dust cover, Aluminum wall bracket, tailpiece, dome type strainer, IPS female fitting |
PVC push handle | |
3 gpm at 30psi | |
Wall |