missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bradley™ Eyewash/Drench Hoses with Pop-Off Sprayhead Covers
Acts as an eye/face wash, body rinsing and hand-held spray
Manufacturer: Bradley™ S19465EFW
Includes: Protective sprayhead covers
Description
- Highly visible yellow-colored hand-held hose
- Soft-flow dual sprayheads for flooding large areas as well as eyes only
- Handle stays open once valve is squeezed
- Perforated sprayheads made of ABS plastic
- Soft-flow dual sprayheads for flooding large areas as well as eyes only
- Integral flow control assures safe, steady flow under varying water supply conditions
- Deck-mounted
- Contains an antimicrobial agent to protect the sprayhead
- Operating range: 30 to 90ps.; Flow rate: 3.9 to 5.9 gpm
Order Info
Installer to supply backflow prevention as required by UPC, IPC, and/or local plumbing codes.
Certifications
SEI certified to comply with ANSI™ Z358.1-2004. UL listed
Warranty
One year
Specifications
250psi | |
3.9 to 5.9 gpm | |
0.37 in. | |
8 ft. | |
Deck | |
Hose Spray |
ANSI Z358.1-2004, UL | |
ABS Plastic perforated eye/face dual sprayhead, Protective sprayhead cover, Chrome Plated Brass valve, yellow reinforced Thermoplastic hose | |
0.939cm | |
2.4m | |
30 to 90psi |