missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Combination Safety Stations

Space-saving units

Manufacturer:  Fisherbrand™ S19310

 View more versions of this product

Catalog No. 19-120-2314



Description

Description

Include overhead drench shower and independently operated eye/facewash. Can also be ordered with drench hose or without eye/facewash bowl.

Stay-Open Ball Valve

  • Shower has chrome-plated, 1 in. (2.54cm) IPS brass ball valve with stainless-steel actuating arm and easy grab triangular handle
  • Eye/facewash has chrome-plated, 0.5 in. (1.27cm) IPS brass ball valve activated by highly visible yellow PVC push handle
  • Valves stay open until manually closed
Shower Head
  • 10 in. dia. (25.4cm) shower head is constructed of yellow impact-resistant plastic
  • Flowrate exceeds 20 gpm at 30psi
Eye/Facewash Heads
  • Twin perforated ABS disc heads feature protective pop-off sprayhead covers
  • Gentle spray bathes eyes and face
  • Exceeds flowrate of 3 gpm at 30psi
  • Integral flow control in sprayhead assembly assures safe, steady water flow between 30-90psi water supply conditions
Eye/Facewash Bowl
  • 10 in. diameter bowl
  • Available in yellow ABS plastic or stainless steel
Pipe and Fittings
  • Galvanized steel protected by safety yellow coating
  • Main pipe is 1.25 in. (1.38cm) IPS; shower pipe is 1 in. IPS; eyewash piping is 0.5 in. NPT
  • Base is aluminum with 9 in. dia. (22.9cm) floor flange
  • Supply is 1.25 in. IPS female

Specifications

Specifications

Shower/eye/facewash station
3 - 20 gpm at 30psi
Plastic shower head, twin perforated ABS disc head, shower/eye/facewash Chrome Plated IPS Brass ball valve, Galvanized Steel with yellow coating pipe and fitting, pop-off sprayhead cover, universal identification sign, inspection tag
ANSI Z358.1-2004, SEI
Unit design saves space and fits easily into any work environment
30 to 90psi
SDS
Documents