Please login to your online account to display your discounted pricing

Fisher Chemical™ Universal pH Indicator System


For pH determinations between 4.0 to 10.0

Manufacturer: fisher chemical™  SI601

 View more versions of this product

Catalog No. SI60-1

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Color Indicator Green
For Use With (Application) Rapid determinations of approximate pH of aqueous solutions
Format Liquid
Includes Color chart
Quantity 1000mL
Volume (English) 33.81 oz.
Volume (Metric) 1000L
Product Type Universal pH Indicator Solution
pH Range 4 to 10