missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Flex Filtered Pipette Tips

Description
Minimize the risk of cross-contamination with Thermo Scientific™ Finntip™ Flex Filter Pipette Tips, which combine the ergonomics of a standard Finntip Flex pipette tip and the safety of a filter tip. Offered sterile, and free from DNA, DNase and RNase. Ideal for PCR and pipetting of radioactive and infectious samples. The filters, made of an inert nonsealing polyethylene matrix, are effective at eliminating carryover contamination from liquids and aerosols between pipetter and tip.
Ordering Information:
Supplied in vacuum-sealed sterilized tip racks.
Recommended for:
Use in sensitive applications such as PCR and pipetting of radioactive and infectious samples.
Specifications
Specifications
| Description | Finntip Flex Filter 200 μL, sterile |
| Volume (Metric) | 200 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Length (Metric) | 6 cm |
| Format | Rack |
| Color Code | Yellow |
| For Use With (Equipment) | Thermo Scientific Finnpipette |
| Product Line | FinnTip Flex |
| Fit for Purpose | Sterile & PCR Ready |