Please login to your online account to display your discounted pricing

Fieldmaster™ Plankton Net


Made from durable Nitex™ nylon for greater mesh size accuracy.

Manufacturer: fisher science education  78-200

 View more versions of this product

Catalog No. S68119

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Opening 8 in.
Height (English) 20 in.
Length (Metric) 50.8cm
Material Nylon
Mesh Size 153μm
Diameter (Metric) Opening 20.32cm
Height (Metric) 50.8cm
Includes Mini plankton adaptor, one 125mL plastic bottle that attaches to the bottom of the net
Length (English) 20 in.
For Use With (Application) Use in shallow water for collecting plankton
Product Type Student Plankton Net