Please login to your online account to display your discounted pricing

Thermo Scientific™ Fiberlite™ F15-6 x 100y Fixed-Angle Rotor

Process samples up to 100mL with the six-place capacity Thermo Scientific™ Fiberlite™ F15-6 x 100y Fixed-Angle Rotor. 

$5,754.57 - $5,754.57

Specifications

Description Fiberlite F15-6 x 100y Fixed Angle Rotor
Angle 25°
Capacity 6 x 100mL
Diameter (Metric) Tube 38mm
K Factor 1536
View More Specs
Products
Catalog Number Mfr. No. Capacity Max. RCF Speed For Use With (Equipment) Price Quantity    

75-003-698

  Accessories
thermo scientific™
75003698
6 x 100mL 24,652 x g 15,000rpm Thermo Scientific™ Sorvall™ Legend™ XT/XF, Sorvall Legend™ X1, Heraeus™ Multifuge™ X3/X3F, Heraeus™ Multifuge™ X1 and SL 40F centrifuges Each for $5,754.57
Description & Specifications

Specifications

Description Fiberlite F15-6 x 100y Fixed Angle Rotor
Angle 25°
Capacity 6 x 100mL
Diameter (Metric) Tube 38mm
K Factor 1536
Length (Metric) Tube 105mm
Radius (Metric) Min.: 2.5cm
Type Fixed angle rotor

Process samples up to 100mL with the six-place capacity Thermo Scientific™ Fiberlite™ F15-6 x 100y Fixed-Angle Rotor.

Fiberlite Rotors:
  • Reduced run-times with higher G-forces achieved with lightweight carbon fiber rotors
  • Corrosion-and fatigue-resistant design that ensures structural integrity
  • Backed by a 15-year warranty
Specifications:
  • Capacity: 6 × 100mL
  • Max. speed/RCF: 15,000rpm/24,652 x g†

Ordering Information:

Tube Adapters for F15-6x100 Rotor sold separately. O-ring Refresher Kit (021-069-031) is also available; contact your sales representative for information.

Compatible with:

Thermo Scientific Sorvall™ Legend™ X1, Sorvall Legend XT, Sorvall ST 16, Sorvall ST 40, Heraeus™ Multifuge™ X1, Heraeus Multifuge™ X3, Heraeus Megafuge 16, Heraeus Megafuge 40, SL 16, SL 40 Series, Eppendorf™ 5810/5804 Series and Thermo Scientific Nalgene™ bottles.

Recommended for:

Pelleting bacteria or yeast cells and for purifying nucleic acids and cells.

Note:

†Performance may vary by centrifuge model