Please login to your online account to display your discounted pricing

Fiberglass Fire Blanket in Packet


Lightweight and stored in a highly visible packet.

Manufacturer: fisher science education  BRID4X4

 View more versions of this product

Catalog No. S47560A

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W) 4 ft. x 4 ft. (1.2m x 1.2m)
Length (Metric) 1.2m
Length (English) 4 ft.
Width (English) 4 ft.
Width (Metric) 1.2m
Material Fiberglass
Color Red
For Use With (Application) Smother fires, wrap a burn victim or shield against encroaching flames