missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Fiberboard Storage Boxes (Colored)
Store a variety of vials and tubes with Thermo ScientificTM, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers.
Supplier: Thermo Scientific™ 1950884
Description
Store a variety of vials and tubes with Thermo Scientific™, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers. Available in packs of 12; choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
- Sturdy, water-repellant fiberboard boxes with covers for sample storage
- Available in 2 ″ high (5cm)
Ordering Information:
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.
Specifications
Water-repellant, fiberboard cryo box (2-inch) | |
Fiberboard | |
Cryo Storage Box | |
12/Pk., 12/Cs. | |
5 in. | |
5 in. | |
2 in. | |
2.71 kg |
Black | |
Square | |
Ultra-Low Temperature Freezer | |
5 x 5 x 2 in. (12.7 x 12.7 x 5 cm) | |
12.7 cm | |
12.7 cm | |
5 cm |