missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100D and FH100DX Dispensing Peristaltic Pumps

Peristaltic pumps for critical metering and dispensing applications - pump, dispense and fill all with one unit

Manufacturer:  Fisher Scientific™ 7777732

 View more versions of this product

Catalog No. 13-310-659

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Specifications Description & Specifications

Specifications

Yes
32° to 104°F
115/230VAC (auto selected)
6 in.
5V, TTL puls
7kg
15 lb.
12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
1/10 HP, (75w) PMDC
ETL, cETL, CE, RoHS
4 Bar
0° to 40°C
-13° to +149°F
-25° to +65°C
12.5 in.
1
Yes
0 to 20mA, 0 to 10V; Scaleable; START/STOP, DIR. (CW/CC), PRIME via contact closure; Remote / Local Enable Contact; Secondary Speed Control 0 to 20mA or 4 to 20mA; Auxiliary Contact (Limit Switch)
14 to 4000mL/min.
N.O. or N.C. (1A @ 24V)
31.7cm
IP33
RoHS and WEEE. ETL, cETl, and CE
4 to 400rpm
1
±0.1rpm @ 4 to 400rpm
Digital phase-controlled
4 to 20mA or 0 to 10V
11 in.
Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
50/60Hz
Alphanumeric, graphicalLCD
27.9cm
15.2cm